Order Entry
Canada
ContactUsLinkComponent
 
Dispenser for Sterile/Packaged Gloves, S-Curve Technologies
Catalog # 89140-766
undefined
Dispenser for Sterile/Packaged Gloves, S-Curve Technologies
Catalog # 89140-766
Supplier Number:  SD-400 PETG

Specifications

  • Material:
    PETG, 6 mm (¼")
  • Cat. no.:
    89140-766
  • W×H×D:
    27¼×16×12"
  • No. of Compartments:
    4
  • Supplier No.:
    SD-400 PETG

Specifications

About this item

Glove dispensers with 4 compartment designed for sterile or packaged gloves.

  • Front access
  • Flame polished edges for smoothness

Wall mounts or free-standing.

Each compartment measures 6.5W×12" D