Fiberlite™ F13-14x50cy Fixed-Angle Rotor, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
The Fiberlite™ F13-14x50cy Fixed-Angle Rotor provides 14-place capacity and high maximum RCF.
These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.
Enhanced productivity: Reduce run-times with higher G-forces with our lightweight carbon fiber rotors.
Unequalled durability: Corrosion-and fatigue-resistant design ensures structural integrity.
Secure investment: Backed by a 15-year warranty.
Recommended for Pelleting prokaryotic and eukaryotic cells from cell cultures.
Certifications: Biocontainment certified by CAMR*, HPA, Porton Down, U.K.
Ordering information: Tube adapters are sold separately. For O-ring refresher kit contact your Sales Representative for more information. Compatible with Thermo Scientific Multifuge X3/X3R/X3F/X3FR Centrifuge Series.
Specifications
- Catalog No:
- CA97040-272
- Rotor type:
- Fixed-Angle
- Angle:
- 34°
- Radius:
- Min.: 8.3 cm
- Ext.Ø×L:
- 30 x 121 mm
- Weight:
- 7.6 Kg (16.75 lbs.)
Specifications
Frequently Bought Together