SP Bel-Art Jug Style Bottle, Bel-Art Products, a part of SP
Catalog #: 47750-602
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cap Size:38 mm
- Capacity:4 L (1 gal.)
- Cat. no.:47750-602
- Diameter ×H:16 x 29 cm (65/16 x 117/16")
- Supplier No.:106140001
Specifications
About this item
Practical jug constructed from high-density polyethylene is ideal for storage.
- HDPE construction
- Jug-style design
Equipped with a molded handle for easy transport.
Customers Who Bought This Also Bought