Staining Jar, 8-10 Slide Unit, Wheaton
Catalog # 74830-150
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Description:Staining Jar, 8-10 Unit with cover
- Dimensions:47 L x 26 W x 85 H mm
- Environmentally Preferable:
- Cat. no.:74830-150
- Supplier No.:900620
Specifications
About this item
The WHEATON Staining Jar holds 8 single 3"x 1" (75 mm x 25 mm) slides vertically or 16 slides back-to-back
The jar's wide top is designed for convenience in transferring slides, making it especially suitable for staining slides that are inscribed on one end. The Jar and lid are manufactured from soda-lime glass, and the jar has an approximate inside bottom dimension of 47 mm L x 26 mm W x 85 mm H.