Staining Dish, 8-16 Slide Unit, Wheaton
Catalog # 25461-034
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Description:Staining Dish, 8-16 Slide Unit
- Dimensions:76 L x 25 W x 75 H mm
- Cat. no.:25461-034
- Supplier No.:900630
Specifications
About this item
Manufactured from soda-lime glass. Holds 8 individual 3” x 1” (75×25 mm) slides or, if necessary, 16 slides back-to-back.
- Hellendahl-type dish
- Can be used for staining or as a TLC developing chamber
- Includes glass lid
Approximate inside bottom dimensions (mm): 76 L × 25 W × 75 D