Corning® Preassembled Closed Systems Solution Centrifuge Tubes, 50 ml, with Accessory, Corning
Catalog # 89214-348
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Sterility:Sterile
- Capacity:50 ml
- Description:Corning® 50mL PP Preassembled Closed Systems Solution Centrifuge Tubes, Self-Standing, with Accessory, Sterile
- Material:PP
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Cap material:Polypropylene
- Cat. no.:89214-348
- Maximum RCF:3000×g
- Supplier No.:11706
Specifications
About this item
Corning® 50 ml PP preassembled closed systems solution centrifuge tubes, self-standing, with accessory.
- Sterile
- CentriStar™ cap style
Conical bottom style, with graduations and diptube.