- Sterility:Sterile
- Capacity:500 ml
- Description:Corning® 500mL PP Centrifuge Tubes with Plug Seal Cap and Dip Tube, Sterile
- Material:PP
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Cap material:High Density Polyethylene
- Cat. no.:89214-350
- Maximum RCF:6000×g
- Supplier No.:11750
Corning® 500 ml polypropylene (PP) sterile closed system centrifuge tubes arrive individually double bagged and pre-assembled.
- Maximum RCF of 6000 ×g
- Plug seal cap style
- Extra cap is included for centrifugation
- High density polyethylene plug seal caps
- Tubes are sterile and certified non-pyrogenic
- Conical bottom style with graduations and diptube
These centrifuge tubes are ideal for applications requiring large volume centrifugation.
Each case of tubes contains a recyclable foam rack to facilitate handling. Support cushions (Catalog No. 29443-019 for 500) must be used with this product unless the centrifuge rotor has appropriate V-bottom cushions.
The caps have two ports: one port ends in a 0.2 µm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a male Luer. Dip tubes, where available, erach all the way to the bottom of the flask for easy aseptic transfer during your liquid handling process.
Please check our technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.