Vortex Genie® Pulse Vortex Mixer Shaker, Scientific Industries
Catalog #: 89202-298
Supplier: Scientific Industries
Specifications
- Overall dimensions:165D x 122W x 165H mm (61/2 x 44/5 x 61/2")
- Weight:4 Kg (84/5 lbs.)
- Pulse ON/OFF:0.1 seconds - 99 minutes
- Cat. no.:89202-298
- Electrical:120 V
- Speed:500-3000
- Timer:0 - 99 min or continuous
- Supplier No.:SI-P236
Specifications
About this item
Programmable digital vortex mixer featuring true pulsing action that can be set from 0.1 seconds to 99 minutes for both the ON and OFF times or constant ON. Ideal for applications that require vortexing/shaking of various types/sizes of tubes, vials, bottles or plates.
- Programmable
- True pulsing action
- Digitally controlled
- More collisions
- Vortex-Genie Pulse features programable speed, timed or continuous run, and pulse/cycle on/off
- 2 year factory warranty
Speed can also be digitally controlled, and provides true speed display. Pulsing action interrupts vortexing for more random motion which results in more collisions. For applications requiring more aggressive action than standard vortexing, but less than homogenization or aggressive disruption. Accepts all Vortex-Genie® accessories.
Certifications: cETLus and CE marked.
Ordering information: Additional Vortex-Genie accessories (sold separately) allow hands-free operation and increased throughput.
Delivery: Supplied with 3” platform and pop-off 'cup' head
Customers Who Bought This Also Bought