Specifications
- W×D×H:372×330×615 mm (14.6×13×24")
- Description:GenPure UF/UV System (Deionization, UV, and Ultrafiltration)
- Flow rate:2 L/min
- Feed water:RO water (Type III)
- TOC content:< 5 ppb
- Cat. no.:89230-358
- Supplier No.:50131217
Specifications
About this item
Suitable for even the most demanding and sensitive applications, the family of Thermo Scientific™ Barnstead™ GenPure™ water purification systems deliver ultrapure 18,2 MΩ.cm water with consistent quality.
- UV oxidation reduces organic levels to <5 ppb, and protects against microorganisms (only on systems containing a UV lamp (UV))
- Ultrafiltration removes pyrogens from the feed water
- Feed water monitoring alerts users to fluctuations in feed water quality
- Real-time monitor of the amount of organic materials in the product water shown on the display
- USP-compliant conductivity measurement with temperature compensation can be switched on or off
- Feed water source: Potable tap water, pretreated by reverse osmosis, ion exchange or distillation
- RS-232 interface enables data printing and satisfies GLP guidelines
- User-friendly, illuminated four-line alpha-numeric displays and tilting control panels for optimal view
Special feature of GenPure Pro system:
- Volumetric dispensing: Dispense at the push of a button; control from 0,01-65 liters with an accurancy of <0,5%
Special features of GenPure xCAD Plus system:
- Volumetric dispensing: Dispense at the push of a button; control from 0,01-65 liters with an accurancy of <0,5%
- GenPure xCAD Plus remote dispenser for full control of the system
- Under-the-bench mounting: Ideal solution when bench space is limited
Ideal for molecular biology, microbiology and analytical chemistry applications (e.g. cell and tissue culture, PCR, DNA sequencing, electrophoresis, analytical chemistry, HPLC, CG, CG-MS, ICP-MS, AA, TOC Measurements).