Scintillation Vial, Glass, without Screw Cap, Wheaton, DWK Life Sciences
Catalog #: 56941-604
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:No
- Cap Size:22-400
- Capacity:20.00 ml
- Description:Scintillation Vial Without Caps
- Cat. no.:56941-604
- Diameter ×H:28×57 mm
- Supplier No.:986532
Specifications
About this item
Manufactured from low-potassium borosilicate glass to critical manufacturing tolerances, ensuring reliable, consistent results in scintillation counting.
- Background counts remain low and ultraviolet transmission high
- Tight-fitting caps have tops suitable for writing
- Vials with attached or unattached screw-caps
Screw caps can be purchased separately.
Vials are designed to load properly into scintillation counting equipment without jamming or breaking.
Ordering information: Packaged in 5 utility trays with each partitioned tray holding 100 vials. Vials conform to ASTM E 438 Type I, Class A requirements.
Customers Who Bought This Also Bought