Order Entry
ContactUsLinkComponent
70 results for Shakers

You searched for: Vortex Mixers

Vortex Mixers

Vortex mixers are commonly used in laboratories to mix small liquid volumes for cell disruption or homogenization. The analog or digital machines precisely control the operational speed and time to achieve reproducible results. Capable of testing single or multiple samples simultaneous, the vortex mixers accommodate test tubes, vials, cylinders, or in some cases microplates. Constructed of rugged, corrosion-resistant materials, the instruments will endure heavy everyday usage.

Sort by
VWR® Mini Vortex Mixer

VWR® Mini Vortex Mixer

Supplier: VWR International

VWR® mini vortex mixer with standard cup head.

Expand 1 Items
Loading...
VWR® Standard Microplate Vortex Mixers

VWR® Standard Microplate Vortex Mixers

Supplier: VWR International

The VWR® Standard Microplate Vortex Mixer is a variable speed analog mixer that is designed for continuous duty.

Expand 2 Items
Loading...
VWR® Vortex Mixer

VWR® Vortex Mixer

Supplier: VWR International

VWR® variable speed vortex mixer with standard cup head.

Expand 1 Items
Loading...
VWR® Advanced Microplate Vortex Mixers

VWR® Advanced Microplate Vortex Mixers

Supplier: VWR International

The VWR® Advanced Microplate Vortex Mixer is ideal for applications that demand repeatable results.

Expand 2 Items
Loading...
VWR® Advanced Microplate Vortex Mixers, 230 V

VWR® Advanced Microplate Vortex Mixers, 230 V

Supplier: VWR International

The VWR® Advanced Microplate Vortex Mixer is ideal for applications that demand repeatable results.

Expand 1 Items
Loading...
VWR® Advanced Heavy-Duty Vortex Mixer

VWR® Advanced Heavy-Duty Vortex Mixer

Supplier: VWR International

Ideal for applications that require repeatable results, the mixer features touchpad controls and LED displays for accurate speed and time results.

Expand 2 Items
Loading...
VWR® Advanced Heavy-Duty Vortex Mixers, 230V (Export Only)

VWR® Advanced Heavy-Duty Vortex Mixers, 230V (Export Only)

Supplier: VWR International

Orbit 4.9mm. on mode-300-2500rpm, touch mode 300-3500rpm. includes cup head, universal holder with cover, and foam rack for 1.5-2.0ml microtubes

Expand 1 Items
Loading...
VWR® Standard Heavy-Duty Vortex Mixer

VWR® Standard Heavy-Duty Vortex Mixer

Supplier: VWR International

Variable speed analog mixer features a heavy-duty design and efficient motor that permits continuous duty operation and the ability to handle accessory components over the entire speed range.

Expand 1 Items
Loading...
VWR® Multitube Vortex Mixer

VWR® Multitube Vortex Mixer

Supplier: VWR International

The VWR® multitube vortex mixer allows hands-free, high capacity vortexing.

Expand 1 Items
Loading...
VWR® Advanced Multi-Tube Vortexer, 230 V (Export Only)

VWR® Advanced Multi-Tube Vortexer, 230 V (Export Only)

Supplier: VWR International

Advanced multi-tube vortexer features touchpad controls with independent LED displays for speed and time.

Expand 1 Items
Loading...
VWR® Standard Heavy-Duty Vortex Mixer, 230 V

VWR® Standard Heavy-Duty Vortex Mixer, 230 V

Supplier: VWR International

Variable speed analog mixer is designed for continuous duty.

Expand 1 Items
Loading...
VWR® Vortex Mixers, 230 V and European plugs (Export Only)

VWR® Vortex Mixers, 230 V and European plugs (Export Only)

Supplier: VWR International

Fixed high speed mixing and variable speed models.

Expand 3 Items
Loading...
VWR® & VWR® Signature™ Multi-Tube Vortexers

VWR® & VWR® Signature™ Multi-Tube Vortexers

Supplier: VWR International

These vortexers are designed to hold multiple test tubes, vials, or cylinders.

Expand 3 Items
Loading...
VWR® Mini Vortex Mixer

VWR® Mini Vortex Mixer

Supplier: VWR International

The Mini vortex mixer is the ideal vortex mixer for every lab with its compact size, ease of use, and its economic price point. The 3000 rpm fixed speed ensures there is no sacrificing any mixing power.

Expand 1 Items
Loading...
VWR® & VWR® Signature™ Multi-Tube Vortexers, 230 V

VWR® & VWR® Signature™ Multi-Tube Vortexers, 230 V

Supplier: VWR International

These vortexers are designed to hold multiple test tubes, vials, or cylinders.

Expand 1 Items
Loading...
VWR® Vortex Mixers

VWR® Vortex Mixers

Supplier: VWR International

Fixed high speed mixing and variable speed models.

Expand 6 Items
Loading...
Corning® LSE™ Vortex Mixer, Corning

Corning® LSE™ Vortex Mixer, Corning

Supplier: Corning

The Corning variable speed LSE Vortex Mixer provides fast, efficient mixing with minimal vibration

Expand 1 Items
Loading...

Digital Vortex Mixers, 230 V

Supplier: Thermo Fisher Scientific

Digital vortex mixer designed for accurate speed control when continuously mixing or pulsing samples.

Expand 1 Items
Loading...
Corning® LSE™ Multiposition Digital Vortexer, Corning

Corning® LSE™ Multiposition Digital Vortexer, Corning

Supplier: Corning

The Corning® LSE multipostion digital vortexer is a multipurpose shaker dedicated to a variety of aggressive shaking and mixing applications.

Expand 1 Items
Loading...
Basic Vortex Mixer, Thermo Scientific

Basic Vortex Mixer, Thermo Scientific

Supplier: Thermo Fisher Scientific

Thermo Scientific™ Basic Vortex Mixer is ideal for quick, uniform mixing of samples with precise speed control.

Expand 1 Items
Loading...

Digital Vortex Mixers, Thermo Scientific

Supplier: THERMO FISHER SCIENTIFIC MX

Digital vortex mixer designed for accurate speed control when continuously mixing or pulsing samples.

Expand 1 Items
Loading...
Vortex Mixer, RX3, VELP Scientifica

Vortex Mixer, RX3, VELP Scientifica

Supplier: VELP SCIENTIFIC INC.

Vortex mixer with fixed stirring speed in touch mode.

Expand 1 Items
Loading...
Digital Vortex Mixer, TX4, VELP Scientifica

Digital Vortex Mixer, TX4, VELP Scientifica

Supplier: VELP SCIENTIFIC INC.

Digital vortex mixer with adjustable stirring speed, in continuous or with the exclusive IR sensor.

Expand 1 Items
Loading...
Centrifuge Vortex Mixer, CVP-2, Grant Instruments

Centrifuge Vortex Mixer, CVP-2, Grant Instruments

Supplier: GRANT USA INC.

The CVP-2 is an all-in-one PCR centrifuge/vortex mixer that allows for the simultaneous sample preparation of multiple samples at one time

Expand 1 Items
Loading...
Vortex Genie® MAX Mixers, Scientific Industries

Vortex Genie® MAX Mixers, Scientific Industries

Supplier: Scientific Industries

Vortex Genie® MAX mixers are great for heavy duty high velocity vortex mixing.

Expand 5 Items
Loading...
Multi Vortex-Genie® Large Capacity Mixer Shaker, 230 V

Multi Vortex-Genie® Large Capacity Mixer Shaker, 230 V

Supplier: Scientific Industries

A large capacity multi vessel vortex mixer and shaker designed to hold and provide true vortexing in almost any container up to 250 ml with the same reliability found in the Vortex-Genie®.

Expand 2 Items
Loading...
Adjustable Speed Orbital Motion Mixers

Adjustable Speed Orbital Motion Mixers

Supplier: DLAB SCIENTIFIC INC.

Select the orbital motion mixer that best fits your needs.

Expand 15 Items
Loading...
OHAUS® Heavy Duty Vortex Mixer

OHAUS® Heavy Duty Vortex Mixer

Supplier: OHAUS CORP.

Designed for Continuous Duty Applications.

Expand 17 Items
Loading...
Vortex Mixer, WIZARD, VELP Scientifica

Vortex Mixer, WIZARD, VELP Scientifica

Supplier: VELP SCIENTIFIC INC.

Compact vortex mixer with settable speed, provided with the revolutionary IR sensor or continuous mode.

Expand 1 Items
Loading...
Vortex Mixers, ZX3, VELP Scientifica

Vortex Mixers, ZX3, VELP Scientifica

Supplier: VELP SCIENTIFIC INC.

ZX3 Vortex mixer with adjustable stirring speed.

Expand 2 Items
Loading...
Sort by
Recommended for You