Vernier® Soil Moisture Sensor
Vernier soil moisture sensor (BTA)
Catalog # CA470017-560
New Product
Supplier: VERNIER CANADA SCIENCE EDUCATION IN
Supplier #: SMS-BTA
Vernier® Soil Moisture Sensor
Catalog # CA470017-560
Supplier: VERNIER CANADA SCIENCE EDUCATION IN
New Product
Jump to:
Product Details & Documents
The soil moisture sensor is used to measure the volumetric water content of soil. This makes it ideal for performing experiments in courses such as soil science, agricultural science, environmental science, horticulture, botany, and biology.
- Dimensions: 8.9×1.8×0.7 cm (active sensor length 5 cm)
- Power: 3 mA @ 5VDC
Simply insert it into the soil to determine the volumetric water content in percent. Resolution: 0.1%.
Specifications
- Description:Vernier soil moisture sensor (BTA)
- Cat. No.:CA470017-560
- Accuracy:±4% typical
- Dimensions:89×18×7 mm (active sensor length 5 cm)
- Resolution:0.1%
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



