Vernier® Current Probe
Vernier current probe (BTA)
Catalog # CA470002-952
New Product
Supplier: VERNIER CANADA SCIENCE EDUCATION IN
Supplier #: DCP-BTA
Vernier® Current Probe
Catalog # CA470002-952
Supplier: VERNIER CANADA SCIENCE EDUCATION IN
New Product
Jump to:
Product Details & Documents
For electrochemistry experiments.
- Measure AC and DC current
Use the Current Probe to measure currents in low-voltage AC and DC circuits. With a range of ±0.6 A, this system is ideal for use in most "battery and bulb" circuits. Use it with the Differential Voltage Probe to explore Ohm’s law, phase relationships in reactive components, and much more. Use multiple sensors to explore series and parallel circuits. It can also be used in electrochemistry experiments.
Maximum voltage on any input: ±10 V
Input Impedance (between inputs): 0.1 Ω
Input Impedance (to ground): 10 MΩ
Linearity: 0.01%
Supply voltage: 5 VDC
Current in amperes: Slope: –0.25 A/V, Intercept: 0.625 A
For educational use only
Specifications
- Description:Vernier current probe (BTA)
- Cat. No.:CA470002-952
- Range:±0.6 A
- Resolution:0.31 mA



