Order Entry
Canada
Orders LinkContactUsLinkComponent
Vernier® 3-Axis Accelerometer

Vernier® 3-Axis Accelerometer

Vernier 3-axis accelerometer (BTA), ±0.5 m/s² (±0.05 g)
Catalog # CA470002-946
New Product
Supplier #:  3D-BTA
Vernier® 3-Axis Accelerometer
Catalog # CA470002-946
New Product
Vernier® 3-Axis Accelerometer
Vernier® 3-Axis Accelerometer

Vernier 3-axis accelerometer (BTA), ±0.5 m/s² (±0.05 g)

Price
$214.09
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Analyze separate components of complex accelerations.

  • Measure up to 5 G
  • Compact design

The 3-Axis Accelerometer consists of three –5 to +5 g accelerometers mounted in one small block. Using the appropriate data collection hardware and software, you can graph any of these components, or calculate the magnitude of the net acceleration. The 3-Axis Accelerometer can be used for a wide variety of experiments and demonstrations, both inside the lab and outside.
Power: 30 mA at 5 VDC
Frequency Response: 0–100 Hz
For educational use only

Specifications
  • Description:
    Vernier 3-axis accelerometer (BTA)
  • Accuracy:
    ±0.5 m/s² (±0.05 g)
  • Cat. No.:
    CA470002-946
  • Range:
    ±49 m/s² (±5 g)
  • Resolution:
    0.037 m/s²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.