USDA Soil Texturing Field Flow Chart
Product Details & Documents
Preparation for Work in the Field
For assisting with soil texturing procedures and assigning a texture class using the USDA texture triangle, this chart uses step-wise procedures for estimating sand, silt, and clay content. The ribbon method is implemented to estimate the fine-grained fraction followed by placing the fraction within the texture triangle to determine Texture Class (ex: sandy loam). The accompanying guide provides instruction for determining subclass (ex: fine sandy loam) and assigning textural class modifiers for rock fragments greater than 2mm (ex: gravelly silt loam) and organic compositional textural modifiers (ex: peaty sandy clay loam). Guide is printed on durable, double-sided, plastic-coated paper.
Size: 8 1/2" x 11".
Specifications
- Width:11"
- Description:USDA Soil Texturing Field Flow Chart
- Length:8.5"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



