Order Entry
Canada
ContactUsLinkComponent
 
Unico Visible Spectrophotometer
Catalog # 470123-390
undefined
Unico Visible Spectrophotometer
Catalog # 470123-390
Supplier Number:  S-1100RS-B

Specifications

  • Model:
    1100RS
  • Wavelength:
    335 – 1000 nm
  • Communication interface:
    USB and RS-232
  • Light source:
    Tungsten Halogen Lamp 6V/10W
  • Description:
    Single Position, 10 nm
  • Slit width:
    10 nm
  • Electrical:
    220V-230V/50Hz 110-120V/60Hz Switchable
  • Width:
    16"
  • Depth:
    12"
  • Wavelength resolution:
    ± 1 nm
  • Wavelength accuracy:
    ±2 nm
  • Height:
    8"
  • Optical design:
    Single Beam, Grating System 1200 lines/mm
  • Photometric accuracy:
    ± 1% T
  • Photometric range:
    0% to 125% T, 0 to 2.0 Abs, 0 to 1999C (0 to 1999F)
  • Sample compartment:
    Accommodates one inch round tube with optional holder
  • Stray light:
    Less than or equal to 0.5% T at 340 and 400 nm
  • Weight:
    13 lbs. (6 kg)
  • Cat. no.:
    470123-390
  • Supplier No.:
    S-1100RS-B

Specifications

About this item

The 1100RS Visible Spectrophotometer features an accurate 10nm bandpass model and is designed for use with 1/2" (13 mm) round tubes or 10mm square cuvettes and is perfect for most laboratory/classroom applications. An adapter is supplied at no additional charge for 10 mm square optical glass cuvettes. The high quality silicon photodiode detector and 1200 lines/mm grating assures high performance. Auto zero function, one-touch blanking and built-in, automatic filters allow for easy operation. The large digital display allows for quick and easy readings. This visible spectrophotometer works with optional Windows® based software for easy data collection and application expansion to Standard Curve and Kinetics, Abs. and %T and Concentration, etc. Data can be easily exported to Microsoft Excel® for further processing and analysis. The software is designed for Windows based PCs using Windows® 2000, ME, or XP. A USB and RS-232 port is available on this spectrophotometer as well as Absorbance, Transmittance, Concentration (C) and Factor (F) modes. Each mode can be quickly selected with the touch of a button.

Certifications: CE Approved.
Ordering information: Spectrophotometer comes complete with an Operation Manual, 12 round optical glass cuvettes, a square cuvette adapter, and dust cover.