Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco® Typical Flower

Eisco® Typical Flower

Typical Flower, 1, 25 cm, 33 cm, 5 cm
Catalog # 470111-046
Supplier:   Wards
Supplier #:  BM0004
Eisco® Typical Flower
Catalog # 470111-046
Supplier:  Wards
Eisco® Typical Flower
Eisco® Typical Flower

Typical Flower, 1, 25 cm, 33 cm, 5 cm

Price
$170.80
Log in for availability
Each
Product Details & Documents

Major structures of a flower are shown in full detail on this economical model. Students can clearly see the calyx, corolla, androceium, stamens, and ovule.

Mounted on a plastic base, the model includes a key card for all numbered structures.

Specifications
  • Description:
    Typical Flower
  • Height:
    5 cm
  • Length:
    33 cm
  • Width:
    25 cm
  • No. of parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.