Order Entry
Canada
ContactUsLinkComponent
Two-Point Aesthesiometer
Two-Point Aesthesiometer
Catalog # 470019-282
undefined
Two-Point Aesthesiometer
Catalog # 470019-282
Supplier Number:  12-1480

Specifications

  • Description:
    Two-Point Aesthesiometer
  • Length:
    15 cm
  • Environmentally Preferable:
  • Cat. no.:
    470019-282
  • Width:
    2 cm
  • Supplier No.:
    12-1480

Specifications

About this item

Evaluate Cutaneous Sensitivity And Touch Threshold

The sliding scale measures the ability of a subject to distinguish between two points of stimuli on the skin, while the plastic points minimize the influence of temperature. The scale, printed directly on the device, measures up to 14 cm in 1 mm increments.