Ohaus® Triple Beam Balances with Stainless Scoop
Catalog # 470203-692
Supplier: OHAUS CORP.
Specifications
- Model:720-S0
- Pan/Platform Size:305×152×70 mm
- Description:Triple Beam Balance
- Cat. no.:470203-692
- Readability:0.01 g
- Weighing Capacity:610 g
- Supplier No.:80000033
Specifications
About this item
Mechanical balance with stainless steel scoop.
- 5 year warranty
This mechanical balance comes with a stainless steel scoop and has a capacity of 610g that is expandable to 2610g. The graduated beams feature high-contrast markings with a readability of 0.1g and magnetic damping reduces oscillation. It also features stainless steel bearing covers and platforms.
Ordering information: 5 year manufacturers warranty included with purchase.