Order Entry
Canada
ContactUsLinkComponent
Sunspotter Keplerian Telescope
Sunspotter Keplerian Telescope
Catalog # 470004-984
Supplier:  Science First
undefined
Sunspotter Keplerian Telescope
Catalog # 470004-984
Supplier:  Science First
Supplier Number:  654-0145

Specifications

  • Description:
    Sunspotter Keplerian Telescope
  • Height:
    6"
  • Length:
    16"
  • Cat. no.:
    470004-984
  • Width:
    15"
  • Supplier No.:
    LT-70

Specifications

About this item

The Sunspotter Keplerian Telescope lets users safely view the light of the sun.

  • Length: 16"
  • Width: 15"
  • Height: 6"
  • Altitude-Azimuth Design
  • Also for Use with Eclipses

This wooden, folded-Keplerian telescope is safe and easy to use. By using a series of mirrors, the telescope projects a 85 mm (3½”) image of the sun onto a white viewing screen several students can see at once. They can trace the changing positions of sunspots and compare them on a daily basis. The kid-friendly telescope has an altitude-azimuth design and can be used to observe eclipses as well.

Features include a 700 mm (27½”) FL objective lens, 61.7 mm (2½”) objective aperture, 12.5 mm (1/2”) fully-coated FL Plössl field lens, and 0.75° field of view.