Student Workstations, Single-Faced Units Epoxy Top, Full Cupboard Configuration
Catalog #: 470117-948
Supplier: Diversified Woodcrafts
Safer Human and Environmental Health
Specifications
- No. of Users:8
- Worksurface Material:Epoxy resin
- Description:Eight student workstations, single-faced units with full cupboard configuration
- Environmentally Preferable:Safer Human and Environmental Health
- Height:36"
- Environmental certification:MAS Certified Green
- Cat. no.:470117-948
- W×D:264×30"
- Supplier No.:C2746K
- Worksurface Color/Finish:Black
- Worksurface Thickness:1"
Specifications
About this item
Single faced workstation that provides a fully equipped science center.
- 1" Solid epoxy resin surface
- Constructed of solid oak and oak hardwood veneers
- Lockable cupboard cabinets
- Finished with chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
The single faced units contain a solid epoxy resin sink along with cold water faucets for every two students. Every unit contains enough gas cocks for each student along with GFI AC duplex electrical receptacles, rod sockets and book compartments. All units contain locks for the drawers and doors. Add 66" in length for each additional two students.
Sink dimensions: 12L×8W×6"H
Certifications: SEFA compliant and MAS Certified Green.
Ordering information: Can be ordered without sink, fixtures and rod sockets. Choose from models with a full cupboard only or a half cupboard and dovetailed drawers. Your choice of 1" epoxy resin or ¾" phenolic resin tops.
Delivery: Eight student single faced workstation includes four sinks, eight cold water/gas fixtures, four GFI protected AC duplex receptacles, eight rod sockets and eight book compartments in the aprons.
Customers Who Bought This Also Bought