Steel Test Tube Rack
Catalog # 470106-400
Supplier: Accurate Wirecraft
Specifications
- No. of Holes:20
- Width:10 cm (4")
- Height:10 cm (4")
- Length:25 cm (10")
- Cat. no.:470106-400
- For Tube O.D.:22 mm
- Supplier No.:220200ZN
Specifications
About this item
Great for Student Use
- Heavy-duty zinc-coated steel