Order Entry
Canada
ContactUsLinkComponent
 
Stainless Steel Cart with Guard Rails
Catalog # 470104-692
Supplier:  Lakeside
undefined
Stainless Steel Cart with Guard Rails
Catalog # 470104-692
Supplier:  Lakeside
Supplier Number:  316

Specifications

  • Description:
    Cart, Laboratory, w/ Guard Rail, Stainless Steel
  • Cat. no.:
    470104-692
  • Supplier No.:
    316

Specifications

About this item

A 5 cm high guard-rail on all sides of each shelf prevents small apparatus from falling off this stainless steel laboratory cart.

Clearance between the shelves is 23 cm.

Capacity: 91 kg
Size: 43 x 71 x 84 cm