Heavy Duty Spouting Cylinder, Acrylic
470120-846
: Wards
- Description:Heavy duty acrylic spouting cylinder
- Cat. no.:470120-846
- Supplier No.:PH0198
Demonstrate Bernoulli's principle.
- Made from crystal clear perspex acrylic
- 16" tall with a 4×4" base
This new spouting cylinder is made of Perspex which gives a clear view of variation of level of liquid and pressure. Spouting cylinders effectively demonstrate the concept of increasing water pressure with greater depth. When the cylinder is filled with water and other liquids, the streams that flow from each of the three tubes follow three different trajectories. The cylinder is 16" tall with a diameter of 1.75", mounted on a 4×4" square base. There are no graduations on the spouting cylinder.