Order Entry
Canada
Orders LinkContactUsLinkComponent
Somso® Snail Model

Somso® Snail Model

Snail, 66, 5, 70 cm, 38 cm, 28 cm
Catalog # 470029-812
Supplier:   MARCUS SOMMER
Supplier #:  ZOS 117
Somso® Snail Model
Catalog # 470029-812
Supplier:  MARCUS SOMMER
Somso® Snail Model
Somso® Snail Model

Snail, 66, 5, 70 cm, 38 cm, 28 cm

Price
$6,150.00
Log in for availability
Each
Product Details & Documents

Discover What The Inside Of A Snail Shell Looks Like

  • Gigantic Presentation Of Gastropod Anatomy
  • Key Stored In Base For Easy Access
  • 5 Year Manufacturers Warranty

Enlarged 6X, the right view of the Helix pomatia shows the exterior shell and the left view show the internal anatomy. The lower portion of the shell, as well as parts of the intestinal sac, lungs, and foot muscles are also partly removed to show the internal organs. In addition, the structure between the throat and small intestine is removable to better study the reproductive organs.

Documents

Specifications
  • Description:
    Snail
  • Height:
    28 cm
  • Length:
    38 cm
  • No. of keyed items:
    66
  • Width:
    70 cm
  • No. of parts:
    5
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.