Order Entry
Canada
Orders LinkContactUsLinkComponent
Somso® Pig Model

Somso® Pig Model

Pig, 161, 18, 102 cm, 28 cm, 50 cm
Catalog # 470029-792
Supplier:   MARCUS SOMMER
Supplier #:  ZOS 18/1
Somso® Pig Model
Catalog # 470029-792
Supplier:  MARCUS SOMMER
Somso® Pig Model
Somso® Pig Model

Pig, 161, 18, 102 cm, 28 cm, 50 cm

Price
$13,900.00
Log in for availability
Each
Product Details & Documents

Half-Sized Reproduction Of A Breeding Animal

  • Large Model Showing Detailed Porcine Anatomy
  • Base Divides To Allow Access To Internal Structures
  • 5 Year Manufacturers Warranty

The pig model is mounted on base that pulls apart into two medial sections. The right external side shows the skin and the left external side displays the surface musculature. The model separates into 17 pieces and includes the following removable parts: left front leg, left half of head, parotid gland, half of a lung, two-part heart, liver, two-part stomach, pancreas, small and large intestines, renal fat, and half of the uterus.

Documents

Specifications
  • Description:
    Pig
  • Height:
    50 cm
  • Length:
    28 cm
  • No. of keyed items:
    161
  • Width:
    102 cm
  • No. of parts:
    18