Somso® Mnium Model
Mnium, 7, 18 cm, 20 cm, 37 cm
Catalog # 470029-820
Supplier: MARCUS SOMMER
Supplier #: BOS 14/6
Jump to:
Product Details & Documents
Re-Create Moss Life Cycle Stages With Interchangeable Models
- Show Important Life Cycle Stages In One Model
- 5 Year Manufacturers Warranty
Enlarged 12X, this six-part model allows you the flexibility to mount different structures on the gametophyte structure to represent various life cycle stages. For instance, you can interchange either a mature or immature sporophyte with seta or an antheridium with an archegonium. The calyptra on the mature sporophyte is also detachable.
Documents
Somso Production Film
Videos
Specifications
- Description:Mnium
- Height:37 cm
- Length:20 cm
- Width:18 cm
- No. of parts:7
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



