Somso® Median Section of the Head
Catalog # 470007-334
Supplier: MARCUS SOMMER
Specifications
- Description:Median section of head
- Height:32 cm
- Length:4.5 cm
- Cat. no.:470007-334
- Width:25.5 cm
- Supplier No.:BS 6/1
Specifications
About this item
Somso® premium quality models.
- Five year warranty
Natural size, in SOMSO-Plast®. Not detachable. Mounted on a green board.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.