Somso® Lymphatic System Model
Lymphatic System, 30, 1, 84 cm, 10 cm, 54 cm
Catalog # 470015-634
Supplier: MARCUS SOMMER
Supplier #: HS 19/1
Jump to:
Product Details & Documents
Remarkably Detailed Representation Of Complex System
- 5 Year Manufacturers Warranty
The intricate depiction of the lymphatic system clearly shows the paths by which fluid returns from tissues to the blood-stream. Two-thirds life-size and so translucent it looks real, this high-quality model can be used for all levels of instruction, from introductory biology to advanced anatomy, to illustrate the importance of the system in producing an immune response. The lymphatic capillaries, ducts, and nodes can all be clearly seen.
Documents
Somso Production Film
Videos
Specifications
- Description:Lymphatic System
- Height:54 cm
- Length:10 cm
- No. of keyed items:30
- Width:84 cm
- No. of parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



