Order Entry
Canada
Orders LinkContactUsLinkComponent
Somso® Larynx Model

Somso® Larynx Model

Larynx, 37, 3, 14 cm, 16 cm, 18 cm
Catalog # 470029-634
Supplier:   MARCUS SOMMER
Supplier #:  GS 3
Somso® Larynx Model
Catalog # 470029-634
Supplier:  MARCUS SOMMER
Somso® Larynx Model
Somso® Larynx Model

Larynx, 37, 3, 14 cm, 16 cm, 18 cm

Price
$642.00
Log in for availability
Each
Product Details & Documents

Laterally Sectioned For Easy Access To Structures

  • Large Larynx For Basic Study
  • Removes From Base For Closer Examination
  • 5 Year Manufacturers Warranty

A unique, detailed representation of the larynx in three dimensions, this life-size model is sectioned longitudinally and separates into two parts to reveal the inner structure. The interior shows the hyoid bone, cartilage, ligaments, muscles, and thyroid gland with arteries.

Documents

Specifications
  • Description:
    Larynx
  • Height:
    18 cm
  • Length:
    16 cm
  • No. of keyed items:
    37
  • Width:
    14 cm
  • No. of parts:
    3
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.