Somso® Lancelet Model
Lancelet, 19, 4, 68 cm, 15 cm, 23 cm
Catalog # 470029-786
Supplier: MARCUS SOMMER
Supplier #: ZOS 59/M
Jump to:
Product Details & Documents
A perfect choice for studying the characteristics of Branchiostoma lanceolatum, the side of the 150× enlarged model can be removed to reveal features such as the notochord, nervous system, musculature, digestive system, even the cirri and pharyngeal slits.
- Examine primal chordate anatomy
- Large size for easy examination
- 5 year manufacturers warranty
This two-piece model is mounted on a stand and can be removed for closer examination.
Documents
Somso Production Film
Videos
Specifications
- Description:Lancelet
- Height:23 cm
- Length:15 cm
- No. of keyed items:19
- Width:68 cm
- No. of parts:4
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



