Order Entry
Canada
Orders LinkContactUsLinkComponent
Somso® Heart Model

Somso® Heart Model

Heart, 23, 3, 14 cm, 16 cm, 28 cm
  470015-610
Supplier #:  HS 4
Somso® Heart Model
  470015-610
Somso® Heart Model
Somso® Heart Model

Heart, 23, 3, 14 cm, 16 cm, 28 cm

 
$1,240.00
   
Each
 

Features All Fundamentals Of The Heart's Structure And Function

  • Realistic, Life-Size Heart
  • Sectioned Through The Chambers
  • 5 Year Manufacturers Warranty

This life-size heart is realistically represented, right down to its intricate coloring, to provide an accurate picture of the human organ. Sectioned through the chambers, the interior of the heart shows the bicuspid, tricuspid, semi lunar, and sigmoid valves.

Documents

 
  • Description:
    Heart
  • Height:
    28 cm
  • Length:
    16 cm
  • No. of keyed items:
    23
  • Width:
    14 cm
  • No. of parts:
    3
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.