Somso® Section Through the Hand
Hand, 14, 1, 32 cm, 4 cm, 26 cm
Catalog # 470015-704
Supplier: MARCUS SOMMER
: NS 45
Jump to:
Product Details & Documents
Somso® premium quality models.
- Five year warranty
Natural size, in SOMSO-Plast®. Sagittal section. In one piece.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.
Specifications
- Description:Hand
- Height:26 cm
- Length:4 cm
- No. of keyed items:14
- Width:32 cm
- No. of parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



