Somso® Fertilization of the Angiosperms
Catalog # 470029-844
Supplier: MARCUS SOMMER
Specifications
- Description:Angiosperm fertilization
- Height:66 cm
- Length:14 cm
- Cat. no.:470029-844
- Width:30 cm
- Supplier No.:BOS 19
Specifications
About this item
Somso® premium quality models.
- Five year warranty
Polygonum-type, enlarged 300 times, in SOMSO-Plast®. After Prof. Dr. W. Jung. Longitudinal section showing ovary with germinating pollen grains and embryo sac, stamen with pollen in sagittal section. Showing in detail the microscopic structure. On a green base with description key. In one piece.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.