Somso® Fern Prothallium Model
470029-836
- Description:Fern Prothallium
- Height:31 cm
- Length:20 cm
- Environmentally Preferable:
- Cat. no.:470029-836
- Width:26 cm
- Supplier No.:BOS 14/5
- No. of Parts:1
Detailed Rendering Of Complete Fern Cycle
- One Model Showing Aspects Of The Complete Life Cycle
- 5 Year Manufacturers Warranty
Enlarged 45X, the Dryopteris fern prothallium features the antheridia and archegonia on the underside, and a developing fern emerging from a fertilized ovum on the top. It also shows the rhizoids that anchor the prothallium.