Somso® Eyeball with Part of Orbit Model
Catalog # 470004-082
Supplier: MARCUS SOMMER
Specifications
- Description:Eyeball with Part of Orbit
- Height:21 cm
- Length:18 cm
- Environmentally Preferable:
- Cat. no.:470004-082
- Width:24 cm
- Supplier No.:ALS 820
- No. of Parts:9
Specifications
About this item
Explore The Functional Structure Of The Eye Thoroughly
- A Somso Eye Model At A Great Price
- Highly Detailed
- 5 Year Manufacturers Warranty
Designed to reveal the functional structure of the eye, this replica, which was enlarged three times, enables for close study of the eye and related muscle. This lifelike eye separates into eight parts, includes the lachrymal organs and part of the orbit and is supported by a sturdy base.