Somso® Eye in Orbit Model
Catalog # 470015-714
Supplier: MARCUS SOMMER
Specifications
- Description:Eye in Orbit
- Height:23 cm
- Length:19 cm
- Environmentally Preferable:
- No. of Keyed Items:23
- Cat. no.:470015-714
- Width:32 cm
- Supplier No.:CS 2/2
- No. of Parts:10
Specifications
About this item
The comprehensive replica features an eyeball and surrounding structures.
- For Studying the Eye and Its Surrounding Structures
- Large Enough for Easy Identification of Structures, Small Enough for Easy Storage
- Five-Year Manufacturer's Warranty
The most complete eye model we offer, the 3x-enlarged model features the eye and the entire orbit with eyelids, lachrymal glands, all six associated muscles, and the optic nerve.
Various parts of the horizontally sectioned eye are removable including the top half of the sclera, the two-part choroid and retina, vitreous humor, clear lens, eyelids, superior rectus, and exterior straight muscles.