Order Entry
Canada
Orders LinkContactUsLinkComponent
Somso® Earthworm Model

Somso® Earthworm Model

Earthworm, 41, 4, 54 cm, 15 cm, 26 cm
Catalog # 470015-716
Supplier:   MARCUS SOMMER
Supplier #:  ZOS 108
Somso® Earthworm Model
Catalog # 470015-716
Supplier:  MARCUS SOMMER
Somso® Earthworm Model
Somso® Earthworm Model

Earthworm, 41, 4, 54 cm, 15 cm, 26 cm

Price
$1,730.00
Log in for availability
Each
Product Details & Documents

Most Detailed, Intricate Rendering Of Earthworm Anatomy Available

  • Highly Detailed Dissection
  • Removes From Stand For Easy Examination
  • 5 Year Manufacturers Warranty

Enlarged 25X and colorfully illustrated, the comprehensive model can be taken apart for an even closer view of earthworm structure. It features a sectioned and dissected anterior to the clitellum to clearly show the septa, coelom, nephridia, aortic arches or “hearts”, and even the setae. The intestine is removable for a better view of the stomach, and the reproductive organs are removable to show the sperm ducts.

Documents

Specifications
  • Description:
    Earthworm
  • Height:
    26 cm
  • Length:
    15 cm
  • No. of keyed items:
    41
  • Width:
    54 cm
  • No. of parts:
    4
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.