Order Entry
Canada
Orders LinkContactUsLinkComponent
Somso® Crayfish Model

Somso® Crayfish Model

Crayfish, 58, 14, 75 cm, 30 cm, 31 cm
Catalog # 470029-816
Supplier:   MARCUS SOMMER
Supplier #:  ZOS 118
Somso® Crayfish Model
Catalog # 470029-816
Supplier:  MARCUS SOMMER
Somso® Crayfish Model
Somso® Crayfish Model

Crayfish, 58, 14, 75 cm, 30 cm, 31 cm

Price
$9,870.00
Log in for availability
Each
Product Details & Documents

The Closest Equivalent To Dissection

  • Large Size Makes Dissection Easy
  • 5 Year Manufacturers Warranty

Enlarged 3X, this 13-part model of an Astacus astacus shows differentiated external limbs on the left side and the internal structures on the right. It also features moving “shears” on the claws.

Documents

Specifications
  • Description:
    Crayfish
  • Height:
    31 cm
  • Length:
    30 cm
  • No. of keyed items:
    58
  • Width:
    75 cm
  • No. of parts:
    14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.