Somso® Comprehensive Hand Model
Comprehensive Hand, 37, 6, 14 cm, 16 cm, 35.5 cm
Catalog # 470015-700
Supplier: MARCUS SOMMER
Supplier #: NS 13
Jump to:
Product Details & Documents
High-Quality, Detailed Dissection Of A Complex Appendage
- Examine The Human Hand In Multiple Layers
- Removable From Base For Easier Manipulation
- 5 Year Manufacturers Warranty
Study the inner layers of a human hand with a life-size, completely detailed re-creation. The model shows musculature, ligaments, and tendons; the aponeurosis and muscles can be removed or dissected at different levels to reveal blood vessels and nerves on both the front and the back of the hand.
Documents
Somso Production Film
Videos
Specifications
- Description:Comprehensive Hand
- Height:35.5 cm
- Length:16 cm
- No. of keyed items:37
- Width:14 cm
- No. of parts:6
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



