Order Entry
Canada
ContactUsLinkComponent
Somso® Comprehensive Functional Larynx Model
Somso® Comprehensive Functional Larynx Model
Catalog # 470029-638
Supplier:  MARCUS SOMMER
undefined
Somso® Comprehensive Functional Larynx Model
Catalog # 470029-638
Supplier:  MARCUS SOMMER
Supplier Number:  GS 10

Specifications

  • Description:
    Comprehensive Functional Larynx
  • Height:
    33 cm
  • Length:
    18 cm
  • No. of Keyed Items:
    16
  • Cat. no.:
    470029-638
  • Width:
    18 cm
  • Supplier No.:
    GS 10
  • No. of Parts:
    1

Specifications

About this item

Demonstrates Vocal Cord Movement

  • Vocal Cords Can Be Manipulated
  • Large Size For Easier Manipulation And Examination
  • 5 Year Manufacturers Warranty

Show how the larynx works with this 3X-enlarged, complete model featuring all structural components, including the hyoid bone, surrounding cartilage, and musculature. Students can re-create the motion of the larynx by increasing the tension on the drawstring to rotate the arytenoid cartilage, opening the vocal cords, making it perfect for lessons on speech, physiology, or anatomy.