Order Entry
Canada
Orders LinkContactUsLinkComponent
Somso® Comprehensive Brain Model

Somso® Comprehensive Brain Model

Comprehensive Brain, 58, 16, 18 cm, 20 cm, 24 cm
Catalog # 470015-722
Supplier:   MARCUS SOMMER
Supplier #:  BS 25
Somso® Comprehensive Brain Model
Catalog # 470015-722
Supplier:  MARCUS SOMMER
Somso® Comprehensive Brain Model
Somso® Comprehensive Brain Model

Comprehensive Brain, 58, 16, 18 cm, 20 cm, 24 cm

Price
$1,770.00
Log in for availability
Each
Product Details & Documents

The Most Detailed Version Available

  • Life Size Model Dissectible Into 15 Parts
  • Removable From Stand
  • 5 Year Manufacturers Warranty

Ideal for advanced anatomy or medical technology classes, this life-size model can be separated into 15 different parts for a thorough examination of every area and function of the human brain. It features a two-part cerebrum, temporal with occipital lobes and limbic system, cerebellum, frontal lobe, corpus callosum, two-part brain stem, two-part insula, nucleus lentiformis, internal capsule, and ventricles. The model is realistically colored, yet the various structures can all be clearly identified.

Documents

Specifications
  • Description:
    Comprehensive Brain
  • Height:
    24 cm
  • Length:
    20 cm
  • No. of keyed items:
    58
  • Width:
    18 cm
  • No. of parts:
    16
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.