Somso® Comparative Tapeworm Model
Catalog # 470029-796
Supplier: MARCUS SOMMER
Specifications
- Description:Comparative Tapeworm
- Height:38 cm
- Length:10 cm
- Cat. no.:470029-796
- Width:61 cm
- Supplier No.:ZOS 116/3
- No. of Parts:1
Specifications
About this item
Comprehensive Review Of Two Types Of Tapeworm
- Compare 2 Different Species Of Tapeworm In One Model
- 5 Year Manufacturers Warranty
Compare and contrast the life cycles and structures of Taenia saginata and Taenia solium by studying the display of eight detailed models collected on one base. The models show the scolices, eggs, cysticercus, maturing proglottids, and an actual-size representation of mature proglottids, which is most important to identification.