Somso® Cochlea Section Model
Cochlea Section, 27, 1, 46 cm, 5 cm, 49 cm
Catalog # 470029-658
Supplier: MARCUS SOMMER
Supplier #: DS 10
Jump to:
Product Details & Documents
A detailed view of the cochlea.
- Detailed Model of a Complex Structure
- Five-Year Manufacturer's Warranty
- Model Displays the Mechanism of Sound Reception
The model shows the vestibular, cochlear, and tympanic ducts; Corti’s organ with hair cells and tectorial and basilar membranes; and spiral ganglia, nerves, and arteries. This model is a perfect complement to any general ear model because it renders one of the key structures of the ear, enlarged 350x, in great detail.
It also brings our cochlea microscope slide to three-dimensional life.
Documents
Somso Production Film
Videos
Specifications
- Description:Cochlea Section
- Height:49 cm
- Length:5 cm
- No. of keyed items:27
- Width:46 cm
- No. of parts:1
Accessories
Product Information
- Catalog #OrientationStainAvailabilityPrice
- Crista ampullaris
Product Information
- Catalog #OrientationStainAvailabilityPrice
- Cochlea



