Order Entry
Canada
ContactUsLinkComponent
 
Somso® Chloroplast Model
  470029-842
undefined
Somso® Chloroplast Model
  470029-842
 :  BOS 16/2

 

  • Description:
    Chloroplast
  • Height:
    36 cm
  • Length:
    26 cm
  • Environmentally Preferable:
  • No. of Keyed Items:
    9
  • Cat. no.:
    470029-842
  • Width:
    39 cm
  • Supplier No.:
    BOS 16/2
  • No. of Parts:
    3

 

 

Show Students Where Photosynthesis Occurs

  • Illustrates The Complex Internal Structure Of A Chloroplast
  • View Structures In Longitudinal Or Cross Section
  • 5 Year Manufacturers Warranty

Take apart the three-dimensional model of a chloroplast and remove the thylacoids and linking stroma to reveal the interior structure where photosynthesis occurs. Patterned after the latest electron microscopy interpretation, the structure is depicted in longitudinal and cross sections to show the interior of the chloroplast enlarged 60,000X; one quarter of the model is cut away to reveal the inner detail in three levels.