Order Entry
Canada
ContactUsLinkComponent
Somso® Brain Model with Dura
Somso® Brain Model with Dura
Catalog # 470029-738
Supplier:  MARCUS SOMMER
undefined
Somso® Brain Model with Dura
Catalog # 470029-738
Supplier:  MARCUS SOMMER
Supplier Number:  BS 23/3

Specifications

  • Description:
    Brain with Dura Matter
  • Height:
    15 cm
  • Length:
    22 cm
  • No. of Keyed Items:
    40
  • Cat. no.:
    470029-738
  • Width:
    20 cm
  • Supplier No.:
    BS 23/3
  • No. of Parts:
    7

Specifications

About this item

Gain a better understanding of how the dura mater envelops and cushions the brain with this combined model.

  • Detailed Dura Protects a Detailed Brain Model
  • Model Shows Students How the Brain Is Protected within the Skull
  • Five-Year Manufacturer's Warranty

The dura can be removed from the life-size brain model, which can be dissected into five parts. The right half of the brain shows the meninges and blood vessels; the left half of the brain separates into a two-part cerebrum, temporal lobes with cerebellum, and brain stem.

The six-part model rests on a base featuring a diagram of a horizontally sectioned brain, and it can be removed for closer examination.