Somso® Bony Labyrinth with Three Auditory Ossicles
Catalog # 470030-006
Supplier: MARCUS SOMMER
Specifications
- Description:Bony Labyrinth with Three Auditory Ossicles
- Height:3 cm
- Length:12 cm
- Cat. no.:470030-006
- Width:12 cm
- Supplier No.:QS 70/1
- No. of Parts:1
Specifications
About this item
Highly Accurate Replica Details The Complexity Of The Inner Ear
- All Three Ossicles Cast In Proper Orientation With Bony Labyrinth
- Enclosed In The Base For Protection From Loss Or Damage
- 5 Year Manufacturers Warranty
The delicate structures of the bony structures of the inner ear are all replicated together. The malleus, incus, stapes, and bony labyrinth are detailed, mounted on a plastic base, and protectively enclosed in a Plexi-glass dome.