Order Entry
Canada
Orders LinkContactUsLinkComponent
Somso® Bony Fish Model

Somso® Bony Fish Model

Bony Fish, 29, 5, 48.5 cm, 15 cm, 35 cm
Catalog # 470029-802
Supplier:   MARCUS SOMMER
Supplier #:  ZOS 105
Somso® Bony Fish Model
Catalog # 470029-802
Supplier:  MARCUS SOMMER
Somso® Bony Fish Model
Somso® Bony Fish Model

Bony Fish, 29, 5, 48.5 cm, 15 cm, 35 cm

Price
$1,580.00
Log in for availability
Each
Product Details & Documents

Shows All Major Organs As Well As The Skeletal System

  • Shows Basic Anatomy Of A Bony Fish
  • Great Display As A Preparation For Dissection
  • 5 Year Manufacturers Warranty

A typical bony fish, Cyprinus carpio, representing Osteichthyes, is re-created in four parts. The life-size model’s external features are shown on one side, and the visible internal systems are revealed on the other. The intestines, swim bladder, and testes are all removable for closer examination. The model is mounted on a stand and can be removed for closer examination.

Documents

Specifications
  • Description:
    Bony Fish
  • Height:
    35 cm
  • Length:
    15 cm
  • No. of keyed items:
    29
  • Width:
    48.5 cm
  • No. of parts:
    5