Order Entry
Canada
Orders LinkContactUsLinkComponent
Somso® Auditory System Model

Somso® Auditory System Model

Auditory System, 48, 9, 44 cm, 27 cm, 41 cm
Catalog # 470015-736
Supplier:   MARCUS SOMMER
Supplier #:  DS 1
Somso® Auditory System Model
Catalog # 470015-736
Supplier:  MARCUS SOMMER
Somso® Auditory System Model
Somso® Auditory System Model

Auditory System, 48, 9, 44 cm, 27 cm, 41 cm

Price
$3,590.00
Log in for availability
Each
Product Details & Documents

Exceptional Details Distinguish Our Most Complete Ear Model

  • Clearly Shows Structures Of The Entire Auditory System
  • Removable Pinna For A Clear View Of The Outer Ear Canal
  • 5 Year Manufacturers Warranty

From the lifelike pinna to the fine details of the acoustic nerve, this 4X-enlarged, high-quality model provides a detailed depiction of the complex structures of the human ear in vivid color. The sectioned, three-part temporal bone with styloid process features a removable petrous that shows the inner components clearly. Detach the pinna to reveal the auditory canal, petrous, tympanum, two-part labyrinth with removable eustachian tube for up-close study of each feature. The eight-piece model is mounted on a base and can be removed for closer study.

Documents

Specifications
  • Description:
    Auditory System
  • Height:
    41 cm
  • Length:
    27 cm
  • No. of keyed items:
    48
  • Width:
    44 cm
  • No. of parts:
    9
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.