Somso® Display Case
Display case, 21 cm, 34 cm, 27 cm
Catalog # 470030-016
Supplier: MARCUS SOMMER
Supplier #: QS 8/4
Jump to:
Product Details & Documents
Somso® premium quality models.
- Five year warranty
Hinged and made out of transparent plastic. Suitable for SOMSO skulls.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.
Specifications
- Description:Display case
- Height:27 cm
- Length:34 cm
- Width:21 cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



